Band Saw Blade, 7 ft. 9 in L, 1/2" W, 7/10 TPI, Carbide, 0.025" Thick

  • Mfr # 7' 9" - ZCG060 TCG CM

  • Zoro # G2832907


product price:  $153.99
/ea
Sold in multiples of 10 for $1,539.90
Free Shipping & Returns

Key Features

Length
7 ft. 9 in
Width
1/2"
Teeth per Inch
7/10
Thickness
0.025"
Primary Saw Application
Cast Iron (White and High Alloy); Cement; Concrete; Ceramics; Composites; Fiberglass; Wire Rope; Hardened Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7' 9" - ZCG060 TCG CM
Zoro #
G2832907
UPC #
-
Country of Origin
United Kingdom

Dimensions

Length
7 ft. 9 in
Width
1/2"
Thickness
0.025"
Overall Length
7 ft 9 in
Overall Width
1/2 in
Blade Width
1/2 in
For Material Width
1/2 in to 2 in
For Material Thickness
1/16 in to 1/8 in
Blade Thickness
0.025 in
Blade Length
93 in
Blade Length Group
7 ft to 7 ft 11 in (84 in to 95 in)
For Material Thickness - Maximum
1/8 in
For Material Width - Maximum
2 in
For Material Thickness - Minimum
1/16 in
For Material Width - Minimum
1/2 in
Overall Thickness
0.03 in

Details

Item
Band Saw Blade
Teeth per Inch
7/10
Primary Saw Application
Cast Iron (White and High Alloy); Cement; Concrete; Ceramics; Composites; Fiberglass; Wire Rope; Hardened Steel
Material
Carbide
Tooth Type
Continuous
Grade
Carbide
For Use With
Band Saws
For Use With Saw Type
Band Saws
Application
Cast Iron (White and High Alloy), Cement, Concrete, Ceramics, Composites, Fiberglass, Wire Rope, Hardened Steel
Tip Material
Carbide
Materials Cut
Cast Iron, Fiberglass
Cutting Edge Style
Continuous
Use Case
Production
Primary Material Application
Cast Iron, Masonry/Ceramics
Blade Series
Carbide Grit
Blade Type
Tungsten Carbide Grit
Cut Type
Straight
Compatible Product Type
Band Saws
For Workpiece Material
Cast Iron, Ceramic, Fiberglass, Masonry
Series
Carbide Grit
Product Type
Band Saw Blade

Description

Band Saw Blade, Primary Material Application Cast Iron, Masonry/Ceramics, Materials Cut Cast Iron, Fiberglass, Tool Brand MK Morse, Blade Series Carbide Grit, Use Case Production, Blade Width 1/2 in, Blade Length 93 in, Blade Thickness 0.025 in, Coil Length Not Applicable, Teeth per Inch 7/10, Tip Material Carbide, Cutting Edge Style Continuous, For Material Thickness 1/16 in to 1/8 in, For Material Width 1/2 in to 2 in, For Use With Saw Type Band Saws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.