Band Saw Blade, 7 ft. 9 in L, 3/4" W, 10 TPI, Carbon Steel, 0.032" Thick
Mfr # ZHEFR10 -7'9"
Zoro # G2624641
product price:Â $22.25
/eaKey Features
Width
3/4"
Teeth per Inch
10
Thickness
0.032"
Primary Saw Application
Wood
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZHEFR10 -7'9"
Zoro #
G2624641
UPC #
-
Country of Origin
United States
Dimensions
Length
7 ft. 9 in
Width
3/4"
Thickness
0.032"
Overall Length
7 ft 9 in
Overall Width
3/4 in
Blade Length
93 in
For Material Thickness
3-1/2 in to 4 in
Blade Thickness
0.032 in
For Material Width
1/2 in and up
Blade Width
3/4 in
Blade Length Group
7 ft to 7 ft 11 in (84 in to 95 in)
Overall Thickness
0.032 in
For Material Thickness - Maximum
5/8 in
For Material Width - Minimum
3/8 in
For Material Thickness - Minimum
3/8 in
For Material Width - Maximum
5/8 in
Description
Band Saw Blade, Primary Material Application Wood, Materials Cut Aluminum, Plastic, Wood, Tool Brand MK Morse, Blade Series Flex Back, Use Case General/Maintenance, Blade Width 3/4 in, Blade Length 93 in, Blade Thickness 0.032 in, Coil Length Not Applicable, Teeth per Inch 10, Tip Material Carbon Steel, Blade Material Carbon Steel, Cutting Edge Style Raker, For Material Thickness 3-1/2 in to 4 in, For Material Width 1/2 in and up, For Use With Saw Type Band Saws
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.