Band Saw Blade, 7 ft. L, 3/4" W, 14 TPI, Carbon, 0.032" Thick
Mfr # 6644140920
Zoro # G0609421
product price: $21.59
/eaKey Features
Length
7 ft.
Width
3/4"
Teeth per Inch
14
Thickness
0.032"
Material
Carbon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6644140920
Zoro #
G0609421
UPC #
-
Country of Origin
United States
Dimensions
Length
7 ft.
Width
3/4"
Thickness
0.032"
Details
Item
Band Saw Blade
Teeth per Inch
14
Material
Carbon
Grade
QS Hard Back Carbon
Description
Band Saw Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.