Band Saw Blade, 8 ft. 10-1/2 in L, 3/4" W, 14 TPI, Carbon Steel, 0.032" Thick
Mfr # ZHBFR14-8'10-1/2"
Zoro # G3274135
product price:Â $23.49
/eaKey Features
Width
3/4"
Teeth per Inch
14
Thickness
0.032"
Primary Saw Application
General Purpose
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
ZHBFR14-8'10-1/2"
Zoro #
G3274135
UPC #
-
Country of Origin
United States
Dimensions
Length
8 ft. 10-1/2 in
Width
3/4"
Thickness
0.032"
Overall Length
8 ft 10-1/2 in
Overall Width
3/4 in
Blade Thickness
0.032 in
For Material Width
1/2 in to 2 in
Blade Length
106-1/2 in
Blade Width
3/4 in
Blade Length Group
8 ft to 8 ft 11 in (96 in to 107 in)
For Material Width - Maximum
1/2 in
Overall Thickness
0.03 in
For Material Thickness - Maximum
1/2 in
For Material Width - Minimum
1/4 in
For Material Thickness - Minimum
1/4 in
Description
Band Saw Blade, Primary Material Application Wood, Materials Cut Aluminum, Plastic, Wood, Tool Brand MK Morse, Blade Series Hard Back, Use Case General/Maintenance, Blade Width 3/4 in, Blade Length 106-1/2 in, Blade Thickness 0.032 in, Coil Length Not Applicable, Teeth per Inch 14, Tip Material Carbon Steel, Blade Material Carbon Steel, Cutting Edge Style Raker, For Material Width 1/2 in to 2 in, For Use With Saw Type Band Saws
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.