Shop MORSE
See all product information
Create Account
Band Saw Blade, 8 ft. 10-1/2 in L, 3/4" W, 14 TPI, Carbon Steel, 0.032" Thick
- Mfr # ZHEFR14-8'10-1/2"
- Zoro # G3387903
product price:Â
$
19.29
/ea
Key Features
Width
3/4"
Teeth per Inch
14
Thickness
0.032"
Primary Saw Application
Stationary and Portable Woodmill and Re-Saw Machines
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZHEFR14-8'10-1/2"
- Zoro #
- G3387903
- UPC #
- -
- Country of Origin
- United States
- Item
- Band Saw Blade
- Teeth per Inch
- 14
- Primary Saw Application
- Stationary and Portable Woodmill and Re-Saw Machines
- Material
- Carbon Steel
- Tooth Type
- Raker
- Grade
- Flex Back
- For Use With
- Band Saws
- Application
- Wood Cutting
- For Use With Saw Type
- Band Saws
- Blade Material
- Carbon Steel
- Primary Material Application
- Wood
- Cutting Edge Style
- Raker
- Blade Series
- Flex Back
- Use Case
- General/Maintenance
- Materials Cut
- Aluminum, Plastic, Wood
- Tip Material
- Carbon Steel
- Blade Type
- Carbon Flex Back
- Cut Type
- Straight
- Product Type
- Band Saw Blade
- For Workpiece Material
- Aluminum, Plastic, Plywood, Soft Metal, Wood
- Compatible Product Type
- Band Saws
- Series
- Flex Back
- Shell Material
- Carbon Steel
- Traction Material
- Carbon Steel
Dimensions
- Length
- 8 ft. 10-1/2 in
- Width
- 3/4"
- Thickness
- 0.032"
- Overall Width
- 3/4 in
- Overall Length
- 8 ft 10-1/2 in
- Blade Width
- 3/4 in
- For Material Width
- 1/4 in to 1/2 in
- Blade Length
- 106-1/2 in
- For Material Thickness
- 2-1/2 in to 3 in
- Blade Thickness
- 0.032 in
- Blade Length Group
- 8 ft to 8 ft 11 in (96 in to 107 in)
- For Material Width - Maximum
- 1/2 in
- Overall Thickness
- 0.032 in
- For Material Thickness - Minimum
- 1/4 in
- For Material Thickness - Maximum
- 1/2 in
- For Material Width - Minimum
- 1/4 in
- Wire Rope Length
- 8 ft 10-1/2 in
Description
Band Saw Blade, Primary Material Application Wood, Materials Cut Aluminum, Plastic, Wood, Tool Brand MK Morse, Blade Series Flex Back, Use Case General/Maintenance, Blade Width 3/4 in, Blade Length 106-1/2 in, Blade Thickness 0.032 in, Coil Length Not Applicable, Teeth per Inch 14, Tip Material Carbon Steel, Blade Material Carbon Steel, Cutting Edge Style Raker, For Material Thickness 2-1/2 in to 3 in, For Material Width 1/4 in to 1/2 in, For Use With Saw Type Band Saws
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.