Band Saw Blade, 8 ft. 1/2 in L, 1" W, 5/8 TPI, Bi-Metal, 0.035" Thick
- Mfr # ZWEG083C58MAT-8' 1/2"
- Zoro # G3371995
product price:Â
$
32.39
/ea
Key Features
Length
8 ft. 1/2 in
Width
1"
Teeth per Inch
5/8
Thickness
0.035"
Primary Saw Application
Aluminum Castings; Carbon Steel; Structural Steels
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZWEG083C58MAT-8' 1/2"
- Zoro #
- G3371995
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 8 ft. 1/2 in
- Width
- 1"
- Thickness
- 0.035"
- Overall Length
- 8 ft 1/2 in
- Overall Width
- 1 in
- Blade Width
- 1 in
- Blade Thickness
- 0.035 in
- Blade Length
- 96-1/2 in
- For Material Width
- 1-1/4 in to 4 in
- Blade Length Group
- 8 ft to 8 ft 11 in (96 in to 107 in)
- For Material Width - Maximum
- 4 in
- For Material Thickness - Minimum
- 1/4 in
- For Material Width - Minimum
- 1 in
- For Material Thickness - Maximum
- 3/8 in
- Overall Thickness
- 0.035 in
- Wire Rope Length
- 8 ft 1/2 in
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Carbon Steel, Tool Brand MK Morse, Blade Series Matrix II, Use Case General/Maintenance, Blade Width 1 in, Blade Length 96-1/2 in, Blade Thickness 0.035 in, Coil Length Not Applicable, Teeth per Inch 5/8, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Variable, For Material Width 1-1/4 in to 4 in, For Use With Saw Type Band Saws
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.