Band Saw Blade, 8 ft. 9" L, 1/2" W, 6 TPI, 0.025" Thick
Mfr # 6634061050
Zoro # G0763458
product price: $21.59
/eaKey Features
Width
1/2"
Teeth per Inch
6
Thickness
0.025"
Grade
QS Hard Back Carbon
For Use With Saw Type
Portable Band Saw, Cordless Band Saw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6634061050
Zoro #
G0763458
UPC #
-
Country of Origin
United States
Dimensions
Length
8 ft. 9"
Width
1/2"
Thickness
0.025"
Details
Item
Band Saw Blade
Teeth per Inch
6
Grade
QS Hard Back Carbon
For Use With Saw Type
Portable Band Saw, Cordless Band Saw
Description
Band Saw Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.