Band Saw Blade, 9 ft. 10 in L, 3/8" W, 14 TPI, Carbon, 0.025" Thick
Mfr # 1633141180
Zoro # G0763467
product price: $19.49
/eaKey Features
Length
9 ft. 10 in
Thickness
0.025"
Material
Carbon
Grade
QS HEF Carbon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1633141180
Zoro #
G0763467
UPC #
-
Country of Origin
United States
Dimensions
Length
9 ft. 10 in
Width
3/8"
Thickness
0.025"
Details
Item
Band Saw Blade
Teeth per Inch
14
Material
Carbon
Grade
QS HEF Carbon
Description
Band Saw Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.