Band Saw Blade, 9 ft. 2 in L, 3/4" W, 6 TPI, Carbon Steel, 0.032" Thick

  • Mfr # ZHEFH06-9'2"

  • Zoro # G2866035


product price:  $22.89
/ea

Key Features

Length
9 ft. 2 in
Width
3/4"
Teeth per Inch
6
Thickness
0.032"
Primary Saw Application
Stationary and Portable Woodmill and Re-Saw Machines
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZHEFH06-9'2"
Zoro #
G2866035
UPC #
-
Country of Origin
United States

Dimensions

Length
9 ft. 2 in
Width
3/4"
Thickness
0.032"
Overall Width
3/4 in
Overall Length
9 ft 2 in
For Material Width
1-1/2 in to 4 in
Blade Thickness
0.032 in
Blade Length
110 in
For Material Thickness
1/4 in to 3/8 in
Blade Width
3/4 in
Blade Length Group
9 ft to 9 ft 11 in (108 in to 119 in)
For Material Width - Maximum
4 in
For Material Width - Minimum
1 1/2 in
For Material Thickness - Maximum
3/8 in
For Material Thickness - Minimum
1/4 in
Overall Thickness
0.03 in

Details

Item
Band Saw Blade
Teeth per Inch
6
Primary Saw Application
Stationary and Portable Woodmill and Re-Saw Machines
Material
Carbon Steel
Tooth Type
Hook
Grade
Flex Back
Application
Wood Cutting
For Use With
Band Saws
For Use With Saw Type
Band Saws
Use Case
General/Maintenance
Cutting Edge Style
Hook
Tip Material
Carbon Steel
Blade Material
Carbon Steel
Materials Cut
Aluminum, Plastic, Wood
Primary Material Application
Wood
Blade Series
Flex Back
Blade Type
Carbon Flex Back
Series
Flex Back
Compatible Product Type
Band Saws
Product Type
Band Saw Blade
Cut Type
Straight
For Workpiece Material
Aluminum, Plastic, Plywood, Soft Metal, Wood

Description

Band Saw Blade, Primary Material Application Wood, Materials Cut Aluminum, Plastic, Wood, Tool Brand MK Morse, Blade Series Flex Back, Use Case General/Maintenance, Blade Width 3/4 in, Blade Length 110 in, Blade Thickness 0.032 in, Coil Length Not Applicable, Teeth per Inch 6, Tip Material Carbon Steel, Blade Material Carbon Steel, Cutting Edge Style Hook, For Material Thickness 1/4 in to 3/8 in, For Material Width 1-1/2 in to 4 in, For Use With Saw Type Band Saws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.