Band Saw Blade, 9 ft. 6-1/2" L, 1" W, 14 TPI, 0.035" Thick
Mfr # 1655141144
Zoro # G0763966
product price: $27.39
/eaKey Features
Length
9 ft. 6-1/2"
Teeth per Inch
14
Thickness
0.035"
Grade
QS HEF Carbon
For Use With Saw Type
Portable Band Saw, Cordless Band Saw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1655141144
Zoro #
G0763966
UPC #
-
Country of Origin
United States
Dimensions
Length
9 ft. 6-1/2"
Width
1"
Thickness
0.035"
Details
Item
Band Saw Blade
Teeth per Inch
14
Grade
QS HEF Carbon
For Use With Saw Type
Portable Band Saw, Cordless Band Saw
Description
Band Saw Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.