Band Saw Blade, 9 ft. 6" L, 1/2" W, 10/14 TPI, Bi-Metal, 0.035" Thick
Mfr # ZWED035C1014M42-9' 6"
Zoro # G2669755
product price:Â $35.95
/eaKey Features
Width
1/2"
Teeth per Inch
10/14
Thickness
0.035"
Primary Saw Application
Metal
Material
Bi-Metal
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ZWED035C1014M42-9' 6"
Zoro #
G2669755
UPC #
-
Country of Origin
United States
Dimensions
Length
9 ft. 6"
Width
1/2"
Thickness
0.035"
Overall Width
1/2 in
Overall Length
9 ft 6 in
Blade Length
114 in
Blade Width
1/2 in
Blade Thickness
0.035 in
For Material Thickness
1/16 in to 1/8 in
For Material Width
1/2 in to 2 in
Blade Length Group
9 ft to 9 ft 11 in (108 in to 119 in)
For Material Width - Minimum
1/2 in
For Material Thickness - Minimum
1/16 in
For Material Thickness - Maximum
1/8 in
For Material Width - Maximum
1 in
Overall Thickness
0.04 in
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Tool Brand MK Morse, Blade Series M42, Use Case Production, Blade Width 1/2 in, Blade Length 114 in, Blade Thickness 0.035 in, Coil Length Not Applicable, Teeth per Inch 10/14, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Variable, For Material Thickness 1/16 in to 1/8 in, For Material Width 1/2 in to 2 in, For Use With Saw Type Band Saws
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.