Band Saw Blade, 9 ft. 7 in L, 1" W, 14 TPI, Bimetal, 0.035" Thick
Mfr # 3655141150
Zoro # G0762940
product price:Â $49.19
/eaKey Features
Length
9 ft. 7 in
Width
1"
Teeth per Inch
14
Thickness
0.035"
Material
Bimetal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3655141150
Zoro #
G0762940
UPC #
-
Country of Origin
United States
Dimensions
Length
9 ft. 7 in
Width
1"
Thickness
0.035"
Details
Item
Band Saw Blade
Teeth per Inch
14
Material
Bimetal
Tooth Type
Raker
Grade
Matrix II
Description
Band Saw Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.