This item is Discontinued.

Morse Band Saw Blade, 20 ft. 6" L, 1-1/2" W, 4/6 TPI, 0.050" Thick, Bimetal ZWEN635C46APR-20' 6

Band Saw Blade, 20 ft. 6" L, 1-1/2" W, 4/6 TPI, 0.050" Thick, Bimetal (Discontinued)

  • Mfr # ZWEN635C46APR-20' 6
  • Zoro # G6341605
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZWEN635C46APR-20' 6
Zoro #
G6341605
UPC #
-
Country of Origin
United States

Dimensions

Length
20 ft. 6"
Width
1-1/2"
Thickness
0.050"

Details

Item
Band Saw Blade
Primary Saw Application
Metal
Teeth per Inch
4/6
Material
Bimetal
Tooth Type
Variable
Grade
Achiever
For Use With Saw Type
Band Saws
For Use With
Band Saws
Application
Designed to Cut a Broad Range of Materials Including Alloy Steels, Stainless Steel, Tool Steels in Both Solid and Profiles

Description

Band Saw Blade, Teeth per Inch 4/6, For Use With Saw Type Band Saws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.