Band Saw Blade Coil Stock, 1/2" W, 10/14 TPI, 0.025" Thick (Discontinued)
- Mfr # 393413100C
- Zoro # G0762380
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
393413100C
Zoro #
G0762380
UPC #
-
Country of Origin
United States
Dimensions
Width
1/2"
Thickness
0.025"
Details
Item
Band Saw Blade Coil Stock
Teeth per Inch
10/14
Tooth Type
0 Rake
Grade
Matrix II
Description
Band Saw Blade Coil Stock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.