Zoro Homepage

Band Saw Blades, 1" W, 10/14 TPI, 0.035" Thick

  • Mfr # 3955131154

  • Zoro # G0762959


product price: $49.19
/ea

Key Features

Width
1"
Teeth per Inch
10/14
Thickness
0.035"
Tooth Type
0 Rake
Grade
Matrix II
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3955131154
Zoro #
G0762959
UPC #
-
Country of Origin
United States

Dimensions

Width
1"
Thickness
0.035"

Details

Item
Band Saw Blades
Teeth per Inch
10/14
Tooth Type
0 Rake
Grade
Matrix II

Description

Band Saw Blades

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.