Zoro Homepage

BandSawBlade, L:100 ft, W:3/4

  • Mfr # 164410100C

  • Zoro # G106006316


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Teeth per Inch
10
Material
Carbon Steel
Blade Thickness
0.32 in
Blade Series
Flexible Back
Application
Wood Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
164410100C
Zoro #
G106006316
UPC #
-
Country of Origin
United States

Dimensions

Blade Thickness
0.32 in
Overall Width
3/4 in
Overall Length
100 ft
Blade Width
3/4 in
For Material Width
1/4" to 1/2"
Coil Length
100 ft
For Material Thickness
1/16" to 1/8"
For Material Width - Minimum
1/4 in
For Material Width - Maximum
1/2 in
Overall Thickness
0.03 in
For Material Thickness - Maximum
1/8 in
For Material Thickness - Minimum
1/16 in

Details

Item
Band Saw Blade
Teeth per Inch
10
Material
Carbon Steel
Blade Series
Flexible Back
Application
Wood Cutting
For Use With Saw Type
Band Saws
Primary Material Application
Low Alloy Steel and Non-Ferrous Metals
Materials Cut
Wood
Blade Material
Carbon Steel
Tip Material
Carbon Steel
Cutting Edge Style
Raker
Use Case
General/Maintenance
Compatible Product Type
Band Saws
Cut Type
Straight
For Workpiece Material
Wood
Series
Flexible Back
Product Type
Band Saw Blade

Description

Band Saw Blade, Primary Material Application Low Alloy Steel and Non-Ferrous Metals, Materials Cut Wood, Tool Brand MK Morse, Blade Series Flexible Back, Use Case General/Maintenance, Blade Width 3/4 in, Blade Thickness 0.32 in, Coil Length 100 ft, Teeth per Inch 10, Tip Material Carbon Steel, Blade Material Carbon Steel, Cutting Edge Style Raker, For Material Thickness 1/16 In. to 1/8 In., For Material Width 1/4 In. to 1/2 In., For Use With Saw Type Band Saws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.