Zoro Homepage

BandSawBlade, L:19 ft 6 in, W:3/4"

  • Mfr # 1944032340

  • Zoro # G408994632


product price: $44.59
/ea

Key Features

Teeth per Inch
3
Material
Carbon Steel
Application
Production Cutting
Overall Length
19 ft 6 in
Overall Width
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1944032340
Zoro #
G408994632
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
19 ft 6 in
Overall Width
3/4 in
For Material Thickness - Maximum
3 in
For Material Width - Maximum
3 in
For Material Width - Minimum
1 in
Overall Thickness
0.03 in
For Material Thickness - Minimum
1 in

Details

Item
Band Saw Blade
Teeth per Inch
3
Material
Carbon Steel
Application
Production Cutting
Cut Type
Curved, Straight
Product Type
Band Saw Blade
For Workpiece Material
Wood
Series
Flex Back
Tip Material
Carbon Steel
Cutting Edge Style
Hook
Use Case
Production

Description

Band Saw Blade, Use Case Production, Coil Length Not Applicable, Teeth per Inch 3, Tip Material Carbon Steel, Cutting Edge Style Hook

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.