Zoro Homepage

BandSawBlade, L:32 ft, W:2 5/8"

  • Mfr # 9291343840-WWG

  • Zoro # G410080910


product price: $401.99
/ea
Free Shipping & Returns

Key Features

Teeth per Inch
3/4
Material
Bi-Metal
Application
Production Cutting
Overall Width
2 5/8 in
Overall Length
32 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9291343840-WWG
Zoro #
G410080910
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
2 5/8 in
Overall Length
32 ft
For Material Thickness - Maximum
1 1/4 in
For Material Width - Maximum
7 in
For Material Thickness - Minimum
3/4 in
Overall Thickness
0.06 in
For Material Width - Minimum
1 1/2 in

Details

Item
Band Saw Blade
Teeth per Inch
3/4
Material
Bi-Metal
Application
Production Cutting
Series
Challenger(R)
Cut Type
Straight
Cutting Edge Style
Raker, Variable
Use Case
Production
Product Type
Band Saw Blade
For Workpiece Material
Aluminum, Carbon Steel, Structural Steel
Tip Material
Bi-Metal

Description

Band Saw Blade, Use Case Production, Coil Length Not Applicable, Teeth per Inch 3/4, Tip Material Bi-Metal, Cutting Edge Style Raker, Variable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.