Shop All Hole Saws
Morse
Bi-Metal Hole Saw, 13/16 In. Dia.
Mfr # AV13
Zoro # G2342164
product price: $5.35
/ea
$5.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Wood
- Tooth Material Bi-Metal
- Application Wood, Plastic, Nail-Embedded Wood, Plywood, Pipe, Stainless Steel and Machinable Metal
- Max. Cutting Depth 1-1/2"
- Arbor Design Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 1-1/2" |
Thread Size | 1/2"-20 |
Shank Size | 1/4" Hex, 3/8" Hex, 7/16" Hex, 1/4" Round |
Saw Dia. | 13/16" |
Pilot Drill Size | 1/4" dia. x 3-1/16" L |
Details
Primary Saw Application | Wood |
Tooth Material | Bi-Metal |
Application | Wood, Plastic, Nail-Embedded Wood, Plywood, Pipe, Stainless Steel and Machinable Metal |
Arbor Design | Not Included |
Teeth per Inch | 5 |
Impact Rated | No |
Replacement Pilot Drill No. | Mfr. No. TACPD4S |
Replacement Arbor No. | Mfr. No. M24C, M34C, M44C or M24KC |
Hole Saw Product Grouping | Hole Saws |
Tooth Material Grade | M42 |
Item | Hole Saw |
Description
Hole Saw, Arbor Design Not Included, Tooth Material Bi-Metal, Saw Dia. 13/16 in, Teeth per Inch 5, Max. Cutting Depth 1 1/2 in, Impact Rated No, Thread Size 1/2 In.-20, Shank Size 1/4 in Hex, 3/8 in Hex, 7/16 in Hex, 1/4 in Round, Pilot Drill Size 1/4 in dia x 3 1/16 in L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 133-inch x 1-inch x 0.035 x 8-12 TPI Premium Bimetal Blade (534047)
- AMPCO SAFETY TOOLS 1/2 in Drive Impact Socket 17 mm Size Hex Standard Depth, Natural (I-1/2D17MM)
- PROTO 3/8 in Drive Impact Socket 11/16 in Size 6 pt Standard Depth, Black Oxide (J7222H)
- URREA Interchangeable Bit Ratcheting system 8 in 1 (9308M)
- MORSE 116244 MHSA Advanced Hole Saw With Arbor, 1-1/2 in dia, 1-15/16 in D Cutting, M42 HSS-Co 8 Cutting E (MHSA24C)
- MORSE Hole Cutter, Metal, Saw Diam. 2-11/16in. (CTS435)
- MORSE 2-1/4" Bi-Metal Hole Saw (MHSA36C)
- MORSE Hole Cutter, Metal, Saw Diameter 3-1/2in. (CTD56)
- MORSE 1-1/8 Deep Cutting Hole Saw with Built-In Arbor (MHSA18C)
- MORSE 1-1/8" Bi-Metal Hole Saw (MHS18)
- MILWAUKEE TOOL 6-1/4" BIG HAWG w/Carbide Teeth (49-56-9275)
- Morse Hole Saws & Cutters