Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AV42
Zoro #
G1955877
UPC #
-
Country of Origin
United States
Dimensions
Max. Cutting Depth
1-1/2"
Thread Size
5/8"-18
Shank Size
3/8" Hex, 7/16" Hex
Saw Dia.
2-5/8"
Pilot Drill Size
1/4" dia. x 4-5/16" L, 1/4" dia. x 3-1/16" L
Details
Primary Saw Application
Wood
Tooth Material
Bi-Metal
Application
Wood, Plastic, Nail-Embedded Wood, Plywood, Pipe, Stainless Steel and Machinable Metal
Arbor Design
Not Included
Teeth per Inch
5
Impact Rated
No
Item
Hole Saw
Tooth Material Grade
M42
Replacement Pilot Drill No.
Mfr. No. TACPD4, TACPD4S
Hole Saw Product Grouping
Hole Saws
Replacement Arbor No.
Mfr. No. M45PC or M35PSC
Description
Hole Saw, Arbor Design Not Included, Tooth Material Bi-Metal, Saw Dia. 2-5/8 In., Teeth per Inch 5, Max. Cutting Depth 1-1/2 In., Impact Rated No, Thread Size 5/8 In.-18, Shank Size 3/8 In. Hex, 7/16 In. Hex, Pilot Drill Size 1/4 In. dia. x 4-5/16 In. L, 1/4 In. dia. x 3-1/16 In. L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.