BandSawBlade, L:11 ft 6 in, W:1 1/4

  • Mfr # 5561231380

  • Zoro # G306003030


product price:  $113.99
/ea
Free Shipping & Returns

Key Features

Teeth per Inch
2/3
Material
Bi-Metal
For Use With Saw Type
Band Saws
Application
Metal Cutting
Overall Length
11 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5561231380
Zoro #
G306003030
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
11 ft 6 in
Overall Width
1 1/4 in
Blade Thickness
0.042 in
Blade Width
1 1/4 in
For Material Thickness
1-3/8 in to 1-1/2 in
For Material Width
2-1/4 in to 11 in
Blade Length
11 ft 6 in
Overall Thickness
0.04 in
For Material Width - Minimum
2 in
For Material Thickness - Minimum
1 1/4 in
For Material Width - Maximum
11 in
For Material Thickness - Maximum
1 1/2 in

Details

Item
Band Saw Blade
Teeth per Inch
2/3
Material
Bi-Metal
For Use With Saw Type
Band Saws
Application
Metal Cutting
Blade Series
M42
Use Case
Production
Primary Material Application
Stainless and Nickel Based Alloys
Blade Material
Bi-Metal
Cutting Edge Style
Raker, Variable
Tip Material
Bi-Metal
Cut Type
Straight
Product Type
Band Saw Blade
For Workpiece Material
Aluminum, Carbon Steel, Structural Steel
Series
Independence II(R)
Compatible Product Type
Band Saws

Description

Band Saw Blade, Primary Material Application Stainless and Nickel Based Alloys, Tool Brand MK Morse, Blade Series M42, Use Case Production, Blade Width 1 1/4 in, Blade Length 11 ft 6 in, Blade Thickness 0.042 in, Coil Length Not Applicable, Teeth per Inch 2/3, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Raker, Variable, For Material Thickness 1-3/8 in to 1-1/2 in, For Material Width 2-1/4 in to 11 in, For Use With Saw Type Band Saws

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.