This item is Discontinued.

Morse Bridge Reamer, Series 1701, 58 Dia, 10 Overall Length, 38 Point, 2  Taper Shank, Left Hand Sp 22724

Bridge Reamer, Series 1701, 58 Dia, 10 Overall Length, 38 Point, 2 Taper Shank, Left Hand Sp (Discontinued)

  • Mfr # 22724
  • Zoro # G808026131
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22724
Zoro #
G808026131
UPC #
686125227241
Country of Origin
United States

Description

pMorse Bridge Reamer, Series 1701, 58 in Dia, 10 in Overall Length, 38 in Point, 2 Morse Taper Shank, Left Hand Spiral Flute, 618 in Flute Length, HSS, Black Steam Oxide, Right Hand Cutting, Applicable Materials Structural Steelp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.