Zoro Homepage

Can Tipper, Single, Capacity 75 lbs.

  • Mfr # 15-SS

  • Zoro # G7178911


product price: $232.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Length (In.)
10 in Dispensing
Capacity (Lb.)
75
Type
Single
Dump Angle
0 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15-SS
Zoro #
G7178911
UPC #
-
Country of Origin
United States

Dimensions

Length (In.)
10 in Dispensing
Rotation Height
10 in
Overall Depth
12.63 in
For Maximum Drum Height
20 1/2 in
Overall Height
29.75 in
Overall Width
14 in
Manufacturer Warranty Length
2 yr Limited
For Maximum Drum Diameter
12 1/4 in

Details

Item
Can Tipper
Color
Gray
Capacity (Lb.)
75
Type
Single
Dump Angle
0 Degrees
Includes Battery
Batteries Not Included
Rotation Angle
0 Degrees
Housing Color
Gray
Power Source
Manual
Body Material
Stainless Steel
Portability
Stationary
For Container Type
Cans
Assembly
Partially Assembled
For Drum Material
Metal, Plastic
Product Type
Drum Tipper
Weight Capacity
75 lb

Description

Can Tipper, Assembly Partially Assembled, Drum Securing Mechanism Not Applicable, Dump Angle 0 Degrees , Dump Height Not Applicable, Electrical Connection Not Applicable, For Container Type Cans, For Drum Capacity Not Applicable, For Drum Material Metal, Plastic, Housing Color Gray, Includes Not Applicable, Includes Battery Batteries Not Included, Operating Voltage Not Applicable, Overall Depth 12.63 in, Overall Height 29.75 in, Overall Width 14 in, Portability Stationary

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.