Zoro Homepage

Can Tumblers, 2HP, Single Phase, 23rpm, 115V

  • Mfr # 2-305-1

  • Zoro # G3482757


product price: $2,291.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Includes
Timer
Voltage
115V AC
Drum Speed
23 rpm
Phase
Single
Full Load Amps
5 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-305-1
Zoro #
G3482757
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
33 in
Overall Length
50 in
Overall Width
50 in
For Maximum Drum Diameter
12 1/2 in
For Maximum Drum Height
16 1/2 in
Manufacturer Warranty Length
2 yr Limited
Overall Depth
28 in
For Minimum Drum Height
4 1/2 in

Description

Drum Tumbler, Automated Operation Automated Operation Capable, Drum Loading Not Applicable, For Drum Capacity 1 to 5 gal, For Maximum Drum Diameter 12 1/2 in, For Maximum Drum Height 16 1/2 in, For Minimum Drum Diameter Not Applicable, For Minimum Drum Height 4 1/2 in, For Number of Drums 2, Full Container Weight Capacity 100 lb, Half-Full Drum Weight Capacity Not Applicable, Maximum Motor Horsepower 1/4 hp, Motor Enclosure Totally Enclosed Fan Cooled, Operating Voltage @ Current 115V @ 5A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.