This item is Discontinued.

Morse Carbide Burr, General Purpose Long Shank Premium, Series 5970, Radius, 14 Head Dia, 12 Length o 59667

Carbide Burr, General Purpose Long Shank Premium, Series 5970, Radius, 14 Head Dia, 12 Length o (Discontinued)

  • Mfr # 59667
  • Zoro # G508029319
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59667
Zoro #
G508029319
UPC #
686125596675
Country of Origin
United States

Description

pMorse Carbide Burr, General Purpose Long Shank Premium, Series 5970, Radius, 14 in Head Dia, 12 in Length of Cut, 612 in Overall Length, Tree Radius Shape SF Head Shape, Standard Cut Type, 14 in Shank Dia, 6 in Shank Length, Solid Carbide Head, Bright Head Coating, 45 deg included Angle, 50000 rpm Maximum, Applicable Materials Cast Iron, Ferrous Metals and Steel, SF1L6 industry Specificationp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.