This item is Discontinued.

Morse Carbide Burr, General Purpose Premium, Series 5970, 18 Head Dia, 18 Length of Cut, 2 Overall L 59705

Carbide Burr, General Purpose Premium, Series 5970, 18 Head Dia, 18 Length of Cut, 2 Overall L (Discontinued)

  • Mfr # 59705
  • Zoro # G608029608
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
59705
Zoro #
G608029608
UPC #
686125597054
Country of Origin
United States

Description

pMorse Carbide Burr, General Purpose Premium, Series 5970, 18 in Head Dia, 18 in Length of Cut, 2 in Overall Length, Ball Shape SD Head Shape, Standard Cut Type, 18 in Shank Dia, Solid Carbide Head, Bright Head Coating, 65000 rpm Maximum, Applicable Materials Cast Iron, Ferrous Metals and Steel, SD42L2 industry Specificationp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.