This item is Discontinued.

Morse Carbide Burr, General Purpose Premium, Series 5970, 316 Head Dia, 18 Length of Cut, Ball Shape 59732

Carbide Burr, General Purpose Premium, Series 5970, 316 Head Dia, 18 Length of Cut, Ball Shape (Discontinued)

  • Mfr # 59732
  • Zoro # G408029488
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
59732
Zoro #
G408029488
UPC #
686125597320
Country of Origin
United States

Description

pMorse Carbide Burr, General Purpose Premium, Series 5970, 316 in Head Dia, 18 in Length of Cut, Ball Shape SD Head Shape, Standard Cut Type, 14 in Shank Dia, Solid Carbide Head, Bright Head Coating, 45 deg included Angle, 55000 rpm Maximum, Applicable Materials Cast Iron, Ferrous Metals and Steel, SD14 industry Specificationp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.