This item is Discontinued.

Morse Carbide Burr, General Purpose Premium, Series 5970, 316 Head Dia, 532 Length of Cut, 12132 O 59786

Carbide Burr, General Purpose Premium, Series 5970, 316 Head Dia, 532 Length of Cut, 12132 O (Discontinued)

  • Mfr # 59786
  • Zoro # G708029430
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
59786
Zoro #
G708029430
UPC #
686125597863
Country of Origin
United States

Description

pMorse Carbide Burr, General Purpose Premium, Series 5970, 316 in Head Dia, 532 in Length of Cut, 12132 in Overall Length, Ball Shape SD Head Shape, Standard Cut Type, 18 in Shank Dia, Solid Carbide Head, Bright Head Coating, 55000 rpm Maximum, Applicable Materials Cast Iron, Ferrous Metals and Steel, SD53 industry Specificationp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.