This item is Discontinued.

Morse Carbide Burr, Long Shank, Series 5970, 12 Head Dia, 114 Length of Cut, 678 Overall Length,  59944

This item is Discontinued.

Morse

Carbide Burr, Long Shank, Series 5970, 12 Head Dia, 114 Length of Cut, 678 Overall Length, (Discontinued)

Mfr # 59944
Zoro # G208029688
UPC # 686125599447
Country of Origin United States
Category Carbide Burs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
59944
Zoro #
G208029688
UPC #
686125599447
Country of Origin
United States

Description

pMorse Carbide Burr, Long Shank, Series 5970, 12 in Head Dia, 114 in Length of Cut, 678 in Overall Length, Flame Shape SH Head Shape, Double Cut Type, 14 in Shank Dia, 6 in Shank Length, Solid Carbide Head, Bright Head Coating, 45 deg included Angle, 36000 rpm Maximum, Applicable Materials Brass, Cast Iron and Copper, SH5L6 industry Specificationp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.