This item is Discontinued.

Morse Carbide Burr, Premium, Series 5970, Radius, 18 Head Dia, 12 Length of Cut, 2 Overall Length, T 59912

Carbide Burr, Premium, Series 5970, Radius, 18 Head Dia, 12 Length of Cut, 2 Overall Length, T (Discontinued)

  • Mfr # 59912
  • Zoro # G308029779
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
59912
Zoro #
G308029779
UPC #
686125599126
Country of Origin
United States

Description

pMorse Carbide Burr, Premium, Series 5970, Radius, 18 in Head Dia, 12 in Length of Cut, 2 in Overall Length, Tree Radius Shape SF Head Shape, Double Cut Type, 18 in Shank Dia, Solid Carbide Head, Bright Head Coating, 65000 rpm Maximum, Applicable Materials Brass, Cast Iron and Copper, SF42L2 industry Specificationp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.