This item is Discontinued.

Morse Carbide Burr, Premium, Series 5970, Radius, 316 Head Dia, 12 Length of Cut, 2 Overall Length,  59688

This item is Discontinued.

Morse

Carbide Burr, Premium, Series 5970, Radius, 316 Head Dia, 12 Length of Cut, 2 Overall Length, (Discontinued)

Mfr # 59688
Zoro # G808029422
UPC # 686125596880
Country of Origin United States
Category Carbide Burs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
59688
Zoro #
G808029422
UPC #
686125596880
Country of Origin
United States

Description

pMorse Carbide Burr, Premium, Series 5970, Radius, 316 in Head Dia, 12 in Length of Cut, 2 in Overall Length, CylindricalRadius End Shape SC Head Shape, Double Cut Type, 18 in Shank Dia, Solid Carbide Head, Bright Head Coating, 45 deg included Angle, 55000 rpm Maximum, Applicable Materials Brass, Cast Iron and Copper, SC53 industry Specificationp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.