This item is Discontinued.

Morse Carbide Burr, Series 5970, 14 Head Dia, 58 Length of Cut, Cylindricalwith End Cut Shape SB H 59522

Carbide Burr, Series 5970, 14 Head Dia, 58 Length of Cut, Cylindricalwith End Cut Shape SB H (Discontinued)

  • Mfr # 59522
  • Zoro # G008029437
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
59522
Zoro #
G008029437
UPC #
686125595227
Country of Origin
United States

Description

pMorse Carbide Burr, Series 5970, 14 in Head Dia, 58 in Length of Cut, Cylindricalwith End Cut Shape SB Head Shape, 14 in Shank Dia, Carbide Head, Bright Head Coating, 50000 rpm Maximum, Applicable Materials Aluminum, NonFerrous Metals, Soft Steel, Reinforced Plastics and other Soft Materials, SB1NF industry Specificationp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.