Zoro Homepage

Carbide Circular Saw Blade, Arbor 13/16

  • Mfr # 102643-WWG

  • Zoro # G710877746


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
48
Application
Automotive, Construction, DIY, Electrical, Fabricators, HVAC, Plumbing
For Use With Saw Type
Circular Saws
Tip Material
Carbide
Arbor Size
13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102643-WWG
Zoro #
G710877746
UPC #
050326102643
Country of Origin
United States

Dimensions

Arbor Size
13/16 in
Blade Dia.
7 1/4 in
Blade Thickness
0.063 in
Cut Width
0.08 in
Overall Thickness
0.06 in
Overall Diameter
7 1/4 in

Details

Item
Carbide Tipped Circular Saw Blade
Number of Teeth
48
Application
Automotive, Construction, DIY, Electrical, Fabricators, HVAC, Plumbing
For Use With Saw Type
Circular Saws
Tip Material
Carbide
Materials Cut
Angle Iron, Black Iron Pipe, Cast Iron, Galvanized, Hardened Steel, Machinable Metals, Metal Alloys, Muffler, Pipe, Rebar, Sheet Metal, Steel (Plate), Steel Studs, Structural Steel, Tailpipe, Threaded Rod, Tube and Conduit, Unistrut
Metal Cutting Type
Thin Metal
Max. Blade Speed
5,800 RPM
Primary Material Application
Metal
For Workpiece Material
Steel
Speed - Maximum
5,800 RPM
Compatible Product Type
Circular Saw
Product Type
Circular Saw Blade

Description

Carbide Tipped Circular Saw Blade, Blade Dia. 7 1/4 in, Max. Blade Speed 5,800 RPM, Arbor Size 13/16 in, Number of Teeth 48, Primary Material Application Metal, Materials Cut Angle Iron, Black Iron Pipe, Cast Iron, Galvanized, Hardened Steel, Machinable Metals, Metal Alloys, Muffler, Pipe, Rebar, Sheet Metal, Steel (Plate), Steel Studs, Structural Steel, Tailpipe, Threaded Rod, Tube and Conduit, Unistrut, Metal Cutting Type Thin Metal, Wood Cutting Type Not Applicable, Blade Thickness 0.063 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.