Carbide Hole Cutter, 1-1/4in Hole, 3/16inD
Mfr # CTS20
Zoro # G9477133
product price: $43.39
/eaKey Features
Primary Saw Application
Aluminum, Pipe, Plastic, PVC/ABS, Sheet Metal, Stainless Steel
Tooth Material
Carbide Tipped
Arbor Design
Built-In Arbor
Shank Size
3/8 in
Replacement Pilot Drill No.
Mfr. No. CTSP
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CTS20
Zoro #
G9477133
UPC #
050326166157
Country of Origin
Taiwan, Province of China
Dimensions
Max. Cutting Depth
1/8 in
Shank Size
3/8 in
Saw Dia.
1 1/4 in
Pilot Drill Size
1/4 in dia X 1 7/8 in L
Pilot Drill Length
1 7/8 in
Cutting Depth - Maximum
1/8 in
Overall Diameter
1 1/4 in
Pilot Drill Diameter
1/4 in
Details
Primary Saw Application
Aluminum, Pipe, Plastic, PVC/ABS, Sheet Metal, Stainless Steel
Tooth Material
Carbide Tipped
Item
Hole Cutter
Arbor Design
Built-In Arbor
Replacement Pilot Drill No.
Mfr. No. CTSP
Application
Stainless Steel, Steel Plate, Cast Iron, Aluminum and copper
Includes
Pilot Bit
Hole Saw Product Grouping
Hole Cutters
Number of Teeth
8
Number of Teeth (Hole Cutters Only)
8
Materials Cut
Aluminum, Pipe, Plastic, PVC/ABS, Sheet Metal, Stainless Steel
Impact Rated
Impact Rated
Primary Material Application
General Purpose
Shank Shape
Flat
For Workpiece Material
Aluminum, Pipe, Plastic, PVC/ABS, Sheet Metal, Stainless Steel
Description
Morse, CTS20 (166157), 1-1/4" (32mm) diameter, carbide tipped hole cutter is designed for cutting precision holes in sheet metal applications, such as control panels and electrical boxes. Ground tooth profile provides clean, fast cuts. Step center pilot drill reduces "break through" impact. Sholdered cutter body prevents pass through, protecting electrical components at shallow depths. Ejector spring aids in slug removal. One (1) cutter per box. Replacement parts, CTSP (166010) pilot drill and CTSS (166027) ejector spring.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.