Carbide Hole Cutter, 1-3/8in. Hole, 1in. D
Mfr # CTD22
Zoro # G9477036
product price: $65.19
/eaKey Features
Primary Saw Application
Aluminum, Pipe, Plastic, PVC/ABS, Sheet Metal, Stainless Steel
Tooth Material
Carbide Tipped
Arbor Design
Built-In Arbor
Shank Size
3/8 in
Includes
Pilot Bit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CTD22
Zoro #
G9477036
UPC #
050326167154
Country of Origin
Taiwan, Province of China
Dimensions
Max. Cutting Depth
1 in
Shank Size
3/8 in
Saw Dia.
1 3/8 in
Pilot Drill Size
1/4 in dia X 2 1/2 in L
Pilot Drill Diameter
1/4 in
Pilot Drill Length
2 1/2 in
Cutting Depth - Maximum
1 in
Overall Diameter
1 3/8 in
Details
Primary Saw Application
Aluminum, Pipe, Plastic, PVC/ABS, Sheet Metal, Stainless Steel
Tooth Material
Carbide Tipped
Item
Hole Cutter
Arbor Design
Built-In Arbor
Includes
Pilot Bit
Number of Teeth
7
Application
Stainless Steel, Steel Plate, Cast Iron, Aluminum and copper
Hole Saw Product Grouping
Hole Cutters
Replacement Pilot Drill No.
Mfr. No. CTDP
Number of Teeth (Hole Cutters Only)
6
Materials Cut
Aluminum, Pipe, Plastic, PVC/ABS, Sheet Metal, Stainless Steel
Impact Rated
Impact Rated
Primary Material Application
General Purpose
Shank Shape
Flat
For Workpiece Material
Aluminum, Pipe, Plastic, PVC/ABS, Sheet Metal, Stainless Steel
Description
Morse, CTD22 (167154), 1-3/8" (35mm) diameter, carbide tipped hole cutter is designed for cutting precision holes in thicker sheet metal and plate applications. Ground tooth profile provides clean, fast cuts. Step center pilot drill reduces "break through" impact. Sholdered cutter body prevents pass through. Grooved gullet directs chips up, and away, from the cut. Ejector spring aids in slug removal. One (1) cutter per box. Replacement parts, CTDP (16700) pilot drill and CTDS (167017) ejector spring.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.