Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Hole Cutter, 1-7/8in. Hole, 1in. D

  • Mfr # CTD30

  • Zoro # G9477072


product price: $76.89
/ea
Free Shipping & Returns

Key Features

Primary Saw Application
Aluminum, Pipe, Plastic, PVC/ABS, Sheet Metal, Stainless Steel
Tooth Material
Carbide Tipped
Arbor Design
Built-In Arbor
Shank Size
3/8 in
Pilot Drill Size
1/4 in dia X 2 1/2 in L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CTD30
Zoro #
G9477072
UPC #
050326167239
Country of Origin
Taiwan, Province of China

Dimensions

Max. Cutting Depth
1 in
Shank Size
3/8 in
Saw Dia.
1 7/8 in
Pilot Drill Size
1/4 in dia X 2 1/2 in L
Overall Diameter
1 7/8 in
Pilot Drill Length
2 1/2 in
Pilot Drill Diameter
1/4 in
Cutting Depth - Maximum
1 in

Details

Primary Saw Application
Aluminum, Pipe, Plastic, PVC/ABS, Sheet Metal, Stainless Steel
Tooth Material
Carbide Tipped
Item
Hole Cutter
Arbor Design
Built-In Arbor
Hole Saw Product Grouping
Hole Cutters
Includes
Pilot Bit
Number of Teeth
9
Application
Stainless Steel, Steel Plate, Cast Iron, Aluminum and copper
Replacement Pilot Drill No.
Mfr. No. CTDP
Primary Material Application
General Purpose
Materials Cut
Aluminum, Pipe, Plastic, PVC/ABS, Sheet Metal, Stainless Steel
Impact Rated
Impact Rated
Number of Teeth (Hole Cutters Only)
6
Shank Shape
Flat
For Workpiece Material
Aluminum, Pipe, Plastic, PVC/ABS, Sheet Metal, Stainless Steel

Description

Morse, CTD30 (167239), 1-7/8" (48mm) diameter, carbide tipped hole cutter is designed for cutting precision holes in thicker sheet metal and plate applications. Ground tooth profile provides clean, fast cuts. Step center pilot drill reduces "break through" impact. Sholdered cutter body prevents pass through. Grooved gullet directs chips up, and away, from the cut. Ejector spring aids in slug removal. One (1) cutter per box. Replacement parts, CTDP (16700) pilot drill and CTDS (167017) ejector spring.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.