Zoro Homepage

Carbide Hole Cutter, 1in. Hole, 1in. D

  • Mfr # CTD16

  • Zoro # G9477002


product price: $51.49
/ea

Key Features

Primary Saw Application
Metal
Tooth Material
Carbide Tipped
Application
Stainless Steel, Steel Plate, Cast Iron, Aluminum and copper
Arbor Design
Built-In Arbor
Shank Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CTD16
Zoro #
G9477002
UPC #
050326167093
Country of Origin
Taiwan, Province of China

Dimensions

Max. Cutting Depth
1 in
Shank Size
3/8 in
Saw Dia.
1 in
Pilot Drill Size
1/4 in dia X 2 1/2 in L
Pilot Drill Diameter
1/4 in
Overall Diameter
1 in
Cutting Depth - Maximum
1 in
Pilot Drill Length
2 1/2 in

Details

Primary Saw Application
Metal
Tooth Material
Carbide Tipped
Application
Stainless Steel, Steel Plate, Cast Iron, Aluminum and copper
Arbor Design
Built-In Arbor
Replacement Pilot Drill No.
Mfr. No. CTDP
Hole Saw Product Grouping
Hole Cutters
Includes
Pilot Bit
Number of Teeth
5
Item
Hole Cutter
Impact Rated
Impact Rated
Primary Material Application
General Purpose
Number of Teeth (Hole Cutters Only)
6
Materials Cut
Aluminum, Pipe, Plastic, PVC/ABS, Sheet Metal, Stainless Steel
Shank Shape
Flat
For Workpiece Material
Aluminum, Pipe, Plastic, PVC/ABS, Sheet Metal, Stainless Steel

Description

Hole Cutters, Hole Cutter, Primary Saw Application Metal, Number of Pieces 1, Max. Cutting Depth 1 in, Arbor Design Built-In Arbor, Tooth Material Carbide Tipped, Number of Teeth 5, Thread Size Not Applicable, Shank Size 3/8 in, Pilot Drill Size 1/4 in dia X 2 1/2 in L, Replacement Pilot Drill No. Mfr. No. CTDP, Application Stainless Steel, Steel Plate, Cast Iron, Aluminum and copper, Includes Pilot Bit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.