Zoro Homepage

Carbide Hole Cutter, 2in. Hole, 3/16in. D

  • Mfr # CTS32

  • Zoro # G9477194


product price: $68.59
/ea

Key Features

Primary Saw Application
Metal
Tooth Material
Carbide Tipped
Application
Stainless Steel, Steel Plate, Cast Iron, Aluminum and copper
Arbor Design
Built-In Arbor
Shank Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CTS32
Zoro #
G9477194
UPC #
050326166270
Country of Origin
Taiwan, Province of China

Dimensions

Max. Cutting Depth
1/8 in
Shank Size
3/8 in
Saw Dia.
2 in
Pilot Drill Size
1/4 in dia X 1 7/8 in L
Pilot Drill Diameter
1/4 in
Pilot Drill Length
1 7/8 in
Overall Diameter
2 in
Cutting Depth - Maximum
1/8 in

Details

Primary Saw Application
Metal
Tooth Material
Carbide Tipped
Application
Stainless Steel, Steel Plate, Cast Iron, Aluminum and copper
Arbor Design
Built-In Arbor
Number of Teeth
10
Item
Hole Cutter
Hole Saw Product Grouping
Hole Cutters
Replacement Pilot Drill No.
Mfr. No. CTSP
Includes
Pilot Bit
Number of Teeth (Hole Cutters Only)
8
Materials Cut
Aluminum, Pipe, Plastic, PVC/ABS, Sheet Metal, Stainless Steel
Primary Material Application
General Purpose
Impact Rated
Impact Rated
Shank Shape
Flat
For Workpiece Material
Aluminum, Pipe, Plastic, PVC/ABS, Sheet Metal, Stainless Steel

Description

Hole Cutters, Hole Cutter, Primary Saw Application Metal, Number of Pieces 1, Max. Cutting Depth 1/8 in, Arbor Design Built-In Arbor, Tooth Material Carbide Tipped, Number of Teeth 10, Thread Size Not Applicable, Shank Size 3/8 in, Pilot Drill Size 1/4 in dia X 1 7/8 in L, Replacement Pilot Drill No. Mfr. No. CTSP, Application Stainless Steel, Steel Plate, Cast Iron, Aluminum and copper, Includes Pilot Bit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.