Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Hole Cutter Kit, 6 Pcs., 3 Teeth

  • Mfr # CTS01

  • Zoro # G4171995


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Tooth Material
Carbide Tipped
Max. Cutting Depth
1/8 in
Number of Pieces
6
Arbor Design
Built-In Arbor
Impact Rated
Not Impact Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CTS01
Zoro #
G4171995
UPC #
050326166720
Country of Origin
Taiwan, Province of China

Dimensions

Max. Cutting Depth
1/8 in
Shank Size
3/8 in
Shield Dia.
Not Included
Thread Size
5/8"-18
Range of Saw Sizes
7/8" to 1-3/8"
Pilot Drill Size
1/4 in dia x 2 3/4 in L
Saw Sizes Included
7/8", 1-1/8", 1-3/8"
Hole Cutter Sizes (Hole Cutters)
7/8 in, 1 1/8 in, 1 3/8 in
Saw Size Range
7/8 in to 1 3/8 in
Pilot Drill Diameter
1/4 in
Cutting Depth - Maximum
3/16 in
Pilot Drill Length
2 3/4 in

Details

Tooth Material
Carbide Tipped
Number of Pieces
6
Arbor Design
Built-In Arbor
Impact Rated
Not Impact Rated
Includes
Ejector Spring, Hex Key, Pilot Drill
Replacement Pilot Drill No.
Mfr. No. CTSP
Hole Saw Product Grouping
Hole Cutter Kits
Number of Teeth
3
Application
Metal Cutting
Item
Hole Cutter Kit
Primary Saw Application
Metal
Primary Material Application
Metal
Number of Hole Cutters
3
Materials Cut
Electrical Works, Metalworking, Plumbing

Description

Hole Cutter Kits, Hole Cutter Kit, Max. Cutting Depth 1/8 in, Arbor Design Built-In Arbor, Tooth Material Carbide Tipped, Number of Teeth 3, Thread Size 5/8 In.-18, Shank Size 3/8 in, Pilot Drill Size 1/4 in dia x 2 3/4 in L, Replacement Pilot Drill No. Mfr. No. CTSP, Application Metal Cutting, Includes Ejector Spring, Hex Key, Pilot Drill

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.