Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ATCG44
Zoro #
G3493262
UPC #
050326161336
Country of Origin
United States
Dimensions
Max. Cutting Depth
1-1/2"
Thread Size
5/8"-18
Shank Size
7/16" Hex
Saw Dia.
2-3/4"
Pilot Drill Size
1/4" dia. x 4" L
Details
Primary Saw Application
Masonry
Tooth Material
Carbide Grit
Application
Acoustic Tile, Brick, Cast Iron, Cement Board, Cinderblock, Composites, Computer Flooring, Fiberglass, Hardened Steel, Particle Board, Asbestos Board and Formica
Arbor Design
Not Included
Teeth per Inch
2
Hole Saw Product Grouping
Hole Saws
Replacement Pilot Drill No.
Mfr. No. MPD4CT01
Item
Hole Saw
Replacement Arbor No.
Mfr. No. M45PCT
Impact Rated
No
Description
Hole Saws, Hole Saw, Primary Saw Application Masonry, Saw Dia. 2-3/4 In., Max. Cutting Depth 1-1/2 In., Arbor Design Not Included, Tooth Material Carbide Grit, Teeth per Inch 2, Thread Size 5/8 In.-18, Replacement Arbor No. Mfr. No. M45PCT, Shank Size 7/16 In. Hex, Pilot Drill Size 1/4 In. dia. x 4 In. L, Replacement Pilot Drill No. Mfr. No. MPD4CT01
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.