Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AT11
Zoro #
G2863892
UPC #
050326160117
Country of Origin
United States
Dimensions
Max. Cutting Depth
1-1/2"
Thread Size
1/2"-20
Shank Size
3/8" Hex
Saw Dia.
11/16"
Pilot Drill Size
1/4" dia. x 2-7/8" L
Details
Primary Saw Application
Wood
Tooth Material
Carbide Tipped
Application
Acoustic Tile, Countertops, Drywall, Fiberboard, Fiberglass, Plaster, Plastic and Nail-free Wood
Arbor Design
Not Included
Teeth per Inch
3
Tooth Material Grade
YG8C
Replacement Arbor No.
Mfr. No. M34CT
Item
Hole Saw
Replacement Pilot Drill No.
Mfr. No. MPD4SCT01
Impact Rated
No
Hole Saw Product Grouping
Hole Saws
Description
Hole Saws, Hole Saw, Primary Saw Application Wood, Saw Dia. 11/16 In., Max. Cutting Depth 1-1/2 In., Arbor Design Not Included, Tooth Material Carbide Tipped, Teeth per Inch 3, Tooth Material Grade YG8C, Thread Size 1/2 In.-20, Replacement Arbor No. Mfr. No. M34CT, Shank Size 3/8 In. Hex, Pilot Drill Size 1/4 In. dia. x 2-7/8 In. L, Replacement Pilot Drill No. Mfr. No. MPD4SCT01, Application Acoustic Tile, Countertops, Drywall, Fiberboard, Fiberglass, Plaster, Plastic and Nail-free Wood
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.