Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Morse Carbide Tipped Hole Saw, 5 In. Dia. AT80

Carbide Tipped Hole Saw, 5 In. Dia. (Discontinued)

  • Mfr # AT80
  • Zoro # G3174175
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AT80
Zoro #
G3174175
UPC #
050326160803
Country of Origin
United States

Dimensions

Max. Cutting Depth
1 1/2 in
Thread Size
5/8"-18
Shank Size
7/16 in Hex
Saw Dia.
5 in
Pilot Drill Size
1/4 in dia x 4 in L

Details

Primary Saw Application
Wood
Tooth Material
Carbide Tipped
Application
Acoustic Tile, Countertops, Drywall, Fiberboard, Fiberglass, Plaster, Plastic and Nail-free Wood
Arbor Design
Not Included
Teeth per Inch
3
Replacement Arbor No.
Mfr. No. M45PCT
Hole Saw Product Grouping
Hole Saws
Item
Hole Saw
Tooth Material Grade
YG8C
Impact Rated
No
Replacement Pilot Drill No.
Mfr. No. MPD4CT01

Description

Hole Saw, Arbor Design Not Included, Tooth Material Carbide Tipped, Saw Dia. 5 in, Teeth per Inch 3, Max. Cutting Depth 1 1/2 in, Impact Rated No, Thread Size 5/8 In.-18, Shank Size 7/16 in Hex, Pilot Drill Size 1/4 in dia x 4 in L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.