Hole Saw, Diameter:1 5/8", Carbide Tipped

  • Mfr # MHSTK26

  • Zoro # G506000105


product price: $10.39
/ea

Key Features

Primary Saw Application
Aluminum, Fastener Embedded Wood, Fiberglass, Stainless Steel
Saw Dia.
1-5/8"
Tooth Material
Carbide Tipped
Max. Cutting Depth
1 15/16 in
Arbor Design
Arbor Not Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHSTK26
Zoro #
G506000105
UPC #
050326131261
Country of Origin
United States

Dimensions

Saw Dia.
1-5/8"
Max. Cutting Depth
1 15/16 in
Thread Size
5/8"-18
Shank Size
7/16 in
Cutting Depth - Maximum
1 15/16 in
Overall Diameter
1 5/8 in

Details

Primary Saw Application
Aluminum, Fastener Embedded Wood, Fiberglass, Stainless Steel
Tooth Material
Carbide Tipped
Arbor Design
Arbor Not Included
Teeth per Inch
2/3
Item
Hole Saw
Shank Shape
Hex
Impact Rated
Not Impact Rated
Primary Material Application
General Purpose
Number of Teeth (Hole Cutters Only)
3 TPI
Materials Cut
Aluminum, Fastener Embedded Wood, Fiberglass, Stainless Steel
For Workpiece Material
Aluminum, Composite, Countertop, Fastener Embedded Wood, Fiberglass, Plastic, Stainless Steel

Description

Morse Kraken, MHSTK26 (131261), 1-5/8" (41mm) diameter, carbide tipped hole saw is designed for cutting a wide range of abrasive materials. Patented tooth design provides, aggressive tooth, for better chip clearance resulting in faster cutting. Tooth pattern is ground to promote smoother cut entry and produces a reduced slug diameter, for easier slug removal. Cut fiberglass, wood, stainless steel, aluminum and composites or laminates. Not recommended for pipe cutting. One (1) hole saw per box. Seperate arbor required, use Morse MA35PSNCT (139830) or MA45PSNCT (139847)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.