Morse
Carbide Tipped Holesaw, 7/16"Hex, 1-13/16
- Zoro #: G306000121
- Mfr #: MHSTK29
Key Features
- Tooth Material: Carbide Tipped
- Arbor Design: Not Included
- Impact Rated: No
- Item: Carbide tipped holesaw
- Number of Teeth (Hole Cutters Only): 3 TPI
- Primary Material Application: General Purpose
- Materials Cut: Aluminum, Fastener Embedded Wood, Fiberglass, Stainless Steel
$10.31
Subtotal: $10.31
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Morse #MHSTK29 Specifications
- Zoro #: G306000121
- Mfr #: MHSTK29
- UPC #: 050326131292
- Tooth Material: Carbide Tipped
- Arbor Design: Not Included
- Impact Rated: No
- Item: Carbide tipped holesaw
- Number of Teeth (Hole Cutters Only): 3 TPI
- Primary Material Application: General Purpose
- Materials Cut: Aluminum, Fastener Embedded Wood, Fiberglass, Stainless Steel
- Country of Origin (subject to change): United States
Description
Carbide tipped holesaw, Primary Material Application General Purpose, Materials Cut Aluminum, Fastener Embedded Wood, Fiberglass, Stainless Steel, Arbor Design Not Included, Tooth Material Carbide Tipped, Saw Dia. 1 13/16 in, Teeth per Inch 2/3, Number of Teeth (Hole Cutters Only) 3 TPI, Max. Cutting Depth 1 15/16 in, Impact Rated No, Thread Size 5/8 In. -18, Shank Size 7/16 In. hex
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Morse #MHSTK29
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- MORSE 1" Bi-Metal Hole Saw MHS16
- MORSE 1/2" Diamond Grit Hole Saw DGM08C
- MORSE Hole Cutter, Metal, Saw Diameter 5/8 in. CTD10
- MORSE 2-7/8" Bi-Metal Hole Saw MHS46
- MORSE 1-5/8" Carbide Grit Hole Saw MHSG26
- MORSE 3-3/4" Carbide Tipped Hole Saw MHST60
- MORSE Carbide Tipped Holesaw, 7/16" Hex, 3-1/4 MHSTK52
- MORSE Carbide Tipped Holesaw, 7/16" Hex, 2-5/8 MHSTK42
- MORSE Carbide Tipped Holesaw, 7/16" Hex, 5-1/2 MHSTK88
- DEWALT Hole Saw 7/8 Standard DWDAH180014
- VERMONT AMERICAN Bimetal Hole Saw 1-5/8 in. 18526
- Morse Hole Saws