Morse
Carbide Tipped Holesaw, 7/16" Hex, 4
- Zoro #: G206000108
- Mfr #: MHSTK64
Key Features
- Tooth Material: Carbide Tipped
- Arbor Design: Not Included
- Impact Rated: No
- Item: Carbide tipped holesaw
- Materials Cut: Aluminum, Fastener Embedded Wood, Fiberglass, Stainless Steel
- Number of Teeth (Hole Cutters Only): 3 TPI
- Primary Material Application: General Purpose
$23.86
Subtotal: $23.86
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Morse #MHSTK64 Specifications
- Zoro #: G206000108
- Mfr #: MHSTK64
- UPC #: 050326131643
- Tooth Material: Carbide Tipped
- Arbor Design: Not Included
- Impact Rated: No
- Item: Carbide tipped holesaw
- Materials Cut: Aluminum, Fastener Embedded Wood, Fiberglass, Stainless Steel
- Number of Teeth (Hole Cutters Only): 3 TPI
- Primary Material Application: General Purpose
- Country of Origin (subject to change): United States
Description
Carbide tipped holesaw, Primary Material Application General Purpose, Materials Cut Aluminum, Fastener Embedded Wood, Fiberglass, Stainless Steel, Arbor Design Not Included, Tooth Material Carbide Tipped, Saw Dia. 4 in, Teeth per Inch 2/3, Number of Teeth (Hole Cutters Only) 3 TPI, Max. Cutting Depth 1 15/16 in, Impact Rated No, Thread Size 5/8 In. -18, Shank Size 7/16 In. hex
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Morse #MHSTK64
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- MORSE Hole Cutter, Metal, Saw Diam. 1-3/16in. CTD19
- MORSE Hole Cutter, Metal, Saw Diameter 4-1/8in. CTD66
- MORSE Hole Cutter, Metal, Saw Diam. 2-9/16in. CTS41
- MORSE 4-1/4" Carbide Tipped Hole Saw MHST68
- MORSE 1-1/8" Diamond Grit Hole Saw DG18C
- MORSE Hole Cutter, Metal, Saw Diameter 1-1/2 in. CTD235
- MORSE Carbide Tipped Holesaw, 7/16" Hex, 5 MHSTK80
- MORSE Carbide Tipped Holesaw, 7/16" Hex, 4-3/4 MHSTK76
- MORSE Carbide Tipped Holesaw, 7/16" Hex, 4-1/2 MHSTK72
- DEWALT Hole Saw, Cutting 1 3/4" D, 3/4" dia DAH334
- SPYDER Hole Saw, Tungsten Carbide Tipped, 1-1/4In 600011CF
- Morse Hole Saws