Carbon 9Ft 10X3/8X.025X18R Hef, 9 ft. 10" L, 3/8" W, 18 TPI, 0.025" Thick
- Mfr # 1633181180
- Zoro # G0763476
product price:Â
$
19.49
/ea
Key Features
Length
9 ft. 10"
Width
3/8"
Teeth per Inch
18
Thickness
0.025"
Grade
QS HEF Carbon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1633181180
- Zoro #
- G0763476
- UPC #
- -
- Country of Origin
- United States
- Item
- Carbon 9Ft 10X3/8X.025X18R Hef
- Teeth per Inch
- 18
- Grade
- QS HEF Carbon
- For Use With Saw Type
- Portable Band Saw, Cordless Band Saw
Dimensions
- Length
- 9 ft. 10"
- Width
- 3/8"
- Thickness
- 0.025"
Description
Carbon 9Ft 10X3/8X.025X18R Hef
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.