Zoro Homepage

Chain Link, 80-2 Chain Size, Cottered, 1 in. Chain Pitch

  • Mfr # 80-2 C/L C/P S/F

  • Zoro # G812500849


product price: $33.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80-2 C/L C/P S/F
Zoro #
G812500849
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Chain Link; 80-2 Chain Size; Cottered; 1 in. Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 5/8 in. Roller Diameter; 5/8 in. Roller Width; 1/8 in. Plate Thickness; 0.934 in. Plate Height; Curved; 0.312 in. Pin Diameter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.