This item is Discontinued.

Morse Chucking Reamer, Expansion, Series 5733, 12 Dia, 8 Overall Length, Straight Shank, 716 Shank D 56005

Chucking Reamer, Expansion, Series 5733, 12 Dia, 8 Overall Length, Straight Shank, 716 Shank D (Discontinued)

  • Mfr # 56005
  • Zoro # G408024056
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56005
Zoro #
G408024056
UPC #
686125560058
Country of Origin
United States

Description

pMorse Chucking Reamer, Expansion, Series 5733, 12 in Dia, 8 in Overall Length, Straight Shank, 716 in Shank Dia, 6 Flutes, Straight Flute, 1 in Flute Length, Alloy Steel Body with Carbide Tip, Bright, Right Hand Cutting, Applicable Materials Cast Iron, Plastic, Steel and other Abrasive NonFerrous Metalp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.