Chucking Reamer, Series 2655, 332 Dia, 3 Overall Length, Straight Shank, 0088 Shank Dia, 4 Flu

  • Mfr # 22402

  • Zoro # G208024409


product price:  $28.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22402
Zoro #
G208024409
UPC #
686125224028
Country of Origin
United States

Description

pMorse Chucking Reamer, Series 2655, 332 in Dia, 3 in Overall Length, Straight Shank, 0088 in Shank Dia, 4 Flutes, Straight Flute, 34 in Flute Length, HSSCo 8, Bright, Right Hand Cutting, Applicable Materials Inconel, High Alloy Steel, Stainless Steel, Titanium and other DifficulttoReam Materialsp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.