Chucking Reamer, Series 2655, 964 Dia, 4 Overall Length, Straight Shank, 0135 Shank Dia, 4 Flu

  • Mfr # 22405

  • Zoro # G608024269


product price:  $37.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22405
Zoro #
G608024269
UPC #
686125224059
Country of Origin
United States

Description

pMorse Chucking Reamer, Series 2655, 964 in Dia, 4 in Overall Length, Straight Shank, 0135 in Shank Dia, 4 Flutes, Straight Flute, 1 in Flute Length, HSSCo 8, Bright, Right Hand Cutting, Applicable Materials Inconel, High Alloy Steel, Stainless Steel, Titanium and other DifficulttoReam Materialsp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.